Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M36 Steel, Black Oxide Finish, 2 PK
Mfr # M37000.360.0001
Zoro # G2893375
product price: $3.79
/pk 2, $1.90/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 58.2 mm
- Minimum Thickness 6 mm
- Maximum Thickness 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37000.360.0001
- Zoro # G2893375
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M36 |
Outside Diameter | 58.2 mm |
Inside Diameter | 36.5 mm |
Dimensional Standards | DIN 127 B |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 6 mm |
Maximum Thickness | 6 mm |
Standards | DIN 127 B |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Rockwell Hardness | C38 |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Split Lock |
Material Type | Steel |
Finish Type | Black Oxide |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size M36, Inside Diameter 36.5 mm, Outside Diameter 58.2 mm, Maximum Thickness 6 mm, Minimum Thickness 6 mm, Dimensional Standards DIN 127 B, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK (337516100)
- PRECISION BRAND Lengthening Shim Assortment, Pk270 (26005)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (U04360.050.0100)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (03392-PWR)
- ZORO SELECT Split Lock Washer, For Screw Size 2-1/4 in Steel, Plain Finish, 10 PK (LWHIS225USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 10 PK (LWLIS100USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK (U37020.087.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M55450.030.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 100 PK (U37200.013.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-5/8 in Steel, Black Oxide Finish, 5 PK (U37180.162.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M55390.050.0001)
- Zoro Select Lock Washers