Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M30 Steel, Hot Dipped Galvanized Finish, 5 PK
Mfr # M37025.300.0001
Zoro # G9901486
product price: $11.55
/pk 5, $2.31/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Outside Diameter 48.20 mm
- Minimum Thickness 6 mm
- Maximum Thickness 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37025.300.0001
- Zoro # G9901486
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M30 |
Outside Diameter | 48.20 mm |
Inside Diameter | 30.5 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
Minimum Thickness | 6 mm |
Maximum Thickness | 6 mm |
Standards | DIN 127 B |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Application | General Purpose |
Color | Silver |
Lock Washer Type | Square Ends |
Finish Type | Hot Dipped Galvanized |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Description
Split Lock Washer, Finish Hot Dipped Galvanized, Material Spring Steel, For Screw Size M30, Inside Diameter 30.5 mm, Outside Diameter 48.2 mm, Maximum Thickness 6 mm, Minimum Thickness 6 mm, Color Silver, Dimensional Standards DIN 127 B, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U33190.012.0044)
- HERITAGE Cotter Pin, 3/16" x 5", SS300 PL (CPS-187-5000)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 21/32 in L, Steel Body, 500 PK (U34140.012.0048)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0468-188)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Hot Dipped Galvanized Finish, 100 PK (M37025.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Steel, Hot Dipped Galvanized Finish, 25 PK (M37025.220.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Hot Dipped Galvanized Finish, 100 PK (M37025.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-7/8 in Steel, Black Oxide Finish, 5 PK (U37000.187.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 50 PK (M55390.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 100 PK (LWIS031-100P)
- ZORO SELECT Split Lock Washer, For Screw Size 1-5/8 in Steel, Plain Finish, 10 PK (LWLIS162USA-010BX)
- Zoro Select Lock Washers