Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK
Mfr # M55450.030.0001
Zoro # G5335617
product price: $2.39
/pk 50, $0.05/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 6.2 mm
- Minimum Thickness 0.80 mm
- Maximum Thickness 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55450.030.0001
- Zoro # G5335617
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 6.2 mm |
Inside Diameter | 3.1 mm |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.80 mm |
Maximum Thickness | 0.8 mm |
Standards | D127B |
System of Measurement | Metric |
Material Grade/Class | A4 |
Bolt Compatibility | 316 |
Finish Type | Plain |
Lock Washer Type | Split Lock |
Material Type | Stainless Steel |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size M3, Inside Diameter 3.1 mm, Outside Diameter 6.2 mm, Maximum Thickness 0.8 mm, Minimum Thickness 0.8 mm, Dimensional Standards DIN 127 B, Material Grade/Class 316, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07415.031.0075)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (U01000.062.0175)
- J.W. WINCO GN806-19-A Protective Cap (806-19-A)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U04100.075.0600)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M55450.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M55450.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M55450.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (LWIS0250-100P)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Black Oxide Finish, 50 PK (M37000.140.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 100 PK (1NY14)
- CALBRITE Split Lock Washer, For Screw Size 3/4 in 316 Stainless Steel, Brite Finish (S60700LW00)
- Zoro Select Lock Washers