Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M3 18-8 Stainless Steel, Plain Finish, 15000 PK
Mfr # M3D127B188
Zoro # G8538216
product price: $350.99
/pk 15000, $0.02/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size M3
- Outside Diameter 6.2 mm
- Minimum Thickness 0.80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M3D127B188
- Zoro # G8538216
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 6.2 mm |
Inside Diameter | 3.25 mm |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.80 mm |
Standards | DIN 127B |
System of Measurement | Metric |
Material Grade/Class | A2 |
Rockwell Hardness | RC 44-51 |
Description
Washer Assortments,M3 DIN127B,PK15000, Package Quantity 15000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 3.2mmDx25mm L, SS A2, PK10 (M51700.032.0025)
- ZORO SELECT Grade 9, 5/16"-18 Flange Bolt, Plain Alloy Steel, 3/4 in L, 50 PK (2FA63)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07410.062.0600)
- HERITAGE Hitch Pin Red Hd, 3/4" x 6-1/2", Clip (HPR-0750-6500)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Plain Finish, 10 PK (HLWIA125USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 1000 PK (62WS)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37183.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in 18-8 Stainless Steel, Plain Finish, 10 PK (1PA16)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (LWIS0-80-100P)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 10000 PK (14WSB)
- ALLIED TITANIUM Split Lock Washer, For Screw Size M4 Titanium (0008138)
- Zoro Select Lock Washers