Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M3 18-8 Stainless Steel, Plain Finish, 10000 PK
Mfr # M3D128A2
Zoro # G8538225
product price: $152.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 6.2 mm
- Minimum Thickness 0.70 mm
- Standards DIN 128A & 128B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M3D128A2
- Zoro # G8538225
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 6.2 mm |
Inside Diameter | 3.25 mm |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.70 mm |
Standards | DIN 128A & 128B |
System of Measurement | Metric |
Material Grade/Class | A2 |
Description
M3 Metric Din 128 Curved Spring Lock Washer type A A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Thumb Screw, #8-32 Thread Size, Stainless Steel, 3/8 in Lg (FC7128-SS)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 7/16 in Wd, 2 7/16 in Ht, Plain Stainless Steel (UB1-1/2PA6)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07000.100.0100)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 3/8-24x3/8, PK100 (SSDFIA0370037-100P)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 100 PK (LWLIS031USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U55450.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK (M37220.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M11 Steel, Zinc Plated Finish, 50 PK (M37020.110.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Steel, Zinc Yellow Finish, 25 PK (U37060.056.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U55450.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51450.120.0001)
- Zoro Select Lock Washers