Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M2.5 Steel, Furnace Black Finish, 100 PK
Mfr # LW7S00250-100P1
Zoro # G2920687
original price:
$1.89
10% off
new price: $1.69
/pk 100, $0.02/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Furnace Black
- For Screw Size M2.5
- Outside Diameter 5.1 mm
- Minimum Thickness 0.60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LW7S00250-100P1
- Zoro # G2920687
- Country of Origin Germany
- Category Split Lock Washers
Dimensions
For Screw Size | M2.5 |
Outside Diameter | 5.1 mm |
Inside Diameter | 2.6 mm |
Dimensional Standards | DIN 127 B |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Furnace Black |
Minimum Thickness | 0.60 mm |
Maximum Thickness | 0.6 mm |
Standards | DIN 127 B |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Application | General Purpose |
Thickness Tolerance | +/-0.10 mm |
Rockwell Hardness | C44 |
Color | Black |
Lock Washer Type | Split Lock |
Finish Type | Black Oxide |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Spring Steel, For Screw Size M2.5, Outside Diameter 5.1 mm, Maximum Thickness 0.6 mm, Minimum Thickness 0.6 mm, Color Black, Dimensional Standards DIN 127 B, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C44, System of Measurement Metric, Thickness Tolerance +/-0.10 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Steel, Grade A, Plain Finish (U20200.013.3600)
- HILLMAN Wood Screw, 1/4 in, 2-1/4 in, Epoxy Coated Steel Flat Head Torx Drive (116857)
- ZORO SELECT Machine Screw Nut, 3/8"-16, Nylon, 6/6, Plain, 21/64 in Ht, 10 PK (0437516HN)
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0062)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 100 PK (U37200.013.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 10000 PK (14WSB)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 1000 PK (B51450.011.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK (M37200.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51450.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK (U37000.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Steel, Plain Finish, 50 PK (LWLIS056USA-050BX)
- Zoro Select Lock Washers