Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M24 Steel, Black Oxide Finish, 10 PK
Mfr # M37000.240.0001
Zoro # G5335574
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 40.0 mm
- Minimum Thickness 5 mm
- Maximum Thickness 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M37000.240.0001
- Zoro # G5335574
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M24 |
Outside Diameter | 40.0 mm |
Inside Diameter | 24.5 mm |
Inside Diameter Tolerance | +/-0.127 mm |
Outside Diameter Tolerance | +/-0.254 mm |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size M24, Outside Diameter 40 mm, Maximum Thickness 5 mm, Minimum Thickness 5 mm, Color Black, Dimensional Standards DIN 127 B, Inside Diameter Tolerance +/-0.127 mm, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Maximum Temperature 275 Degrees F, Minimum Temperature 10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK (U04100.037.0125)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx4" L, PK50 (WWG-375-4000-LZ)
- PFLITSCH Lock Nut, Nickel Plated Brass, Nickel (7200/5)
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1-1/2" L, Alloy Steel Plain, 25 PK (3314000)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Black Oxide Finish, 25 PK (M37000.180.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK (M37000.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Black Oxide Finish, 50 PK (M37000.140.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 100 PK (U37020.008.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37200.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Spring Steel, Zinc Plated Finish, 100 PK (M37080.050.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm 18-8 Stainless Steel, Plain Finish, 50 PK (69593)
- Zoro Select Lock Washers