Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M24 Stainless Steel, Plain Finish, 5 PK
Mfr # M51450.240.0001
Zoro # G5334077
original price:
$4.99
20% off
new price: $3.99
/pk 5, $0.80/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 40.0 mm
- Minimum Thickness 5 mm
- Maximum Thickness 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51450.240.0001
- Zoro # G5334077
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M24 |
Outside Diameter | 40.0 mm |
Inside Diameter | 24.5 mm |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 5 mm |
Maximum Thickness | 5 mm |
Standards | DIN 127B |
System of Measurement | Metric |
Material Grade/Class | A2 |
Rockwell Hardness | C35 |
Material Type | Stainless Steel |
Bolt Compatibility | 18-8 |
Lock Washer Type | Split Lock |
Finish Type | Plain |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size M24, Outside Diameter 40 mm, Maximum Thickness 5 mm, Minimum Thickness 5 mm, Dimensional Standards DIN 127 B, Material Grade/Class 18-8, Pack Size Small Pack, Rockwell Hardness C35, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Stainless Steel, 18-8, Plain Finish (13305)
- SENCO 1-1/4 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX15EAA)
- KEN FORGING Oval Eye Nut, 1-1/2"-6 Thread Size, 2-7/32 in Thread Lg, Steel, Black Oxide (EN-14-HD)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK (U04160.062.0375)
- ZORO SELECT Split Lock Washer, For Screw Size M3.5 Stainless Steel, Plain Finish, 50 PK (M51450.035.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK (M51450.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK (M51450.140.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Plain Finish, 10 PK (LWIS150USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Steel, Zinc Plated Finish, 10 PK (M37020.200.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Spring Steel, Zinc Plated Finish, 100 PK (M37220.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Black Oxide Finish, 5 PK (U37000.100.0001)
- Zoro Select Lock Washers