Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M22 Steel, Zinc Yellow Finish, 25 PK
Mfr # M37060.220.0001
Zoro # G9901641
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 35.90 mm
- Minimum Thickness 4 mm
- Maximum Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M37060.220.0001
- Zoro # G9901641
- UPC # 190735981696
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M22 |
Outside Diameter | 35.90 mm |
Inside Diameter | 22.5 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 4 mm |
Maximum Thickness | 4 mm |
Standards | DIN 127 B |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Application | General Purpose |
Color | Silver |
Finish Type | Zinc Yellow |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Square Ends |
Material Type | Steel |
Description
Split Lock Washer, Finish Zinc Yellow, Material Spring Steel, For Screw Size M22, Inside Diameter 22.5 mm, Outside Diameter 35.9 mm, Maximum Thickness 4 mm, Minimum Thickness 4 mm, Color Silver, Dimensional Standards DIN 127 B, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Hex Nut, M6-1.00, Stainless Steel, Plain (17-6065)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 7/16 in Wd, 2 7/16 in Ht, Zinc Plated Steel (UB1-1/2PA)
- TAMPER-PRUF SCREWS 2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (122304)
- HANDI-CHEK Oversized Key Stock Assortment, 25 Pieces (DISP-MKM025OB)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Steel, Zinc Yellow Finish, 25 PK (M37060.200.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Zinc Yellow Finish, 100 PK (M37060.140.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Zinc Yellow Finish, 100 PK (M37060.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 100 PK (LWHIS043USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Plain Finish, 225 PK (150WSH)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Plain Finish, 100 PK (LWLIS025USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Spring Steel, Zinc Plated Finish, 100 PK (M37220.100.0001)
- Zoro Select Lock Washers