Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M22 Steel, Hot Dipped Galvanized Finish, 25 PK
Mfr # M37025.220.0001
Zoro # G9901501
product price: $23.69
/pk 25, $0.95/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Outside Diameter 35.90 mm
- Minimum Thickness 4 mm
- Maximum Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37025.220.0001
- Zoro # G9901501
- UPC # 190735981542
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M22 |
Outside Diameter | 35.90 mm |
Inside Diameter | 22.5 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
Minimum Thickness | 4 mm |
Maximum Thickness | 4 mm |
Standards | DIN 127 B |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Application | General Purpose |
Color | Silver |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Square Ends |
Material Type | Steel |
Finish Type | Hot Dipped Galvanized |
Description
Split Lock Washer, Finish Hot Dipped Galvanized, Material Spring Steel, For Screw Size M22, Inside Diameter 22.5 mm, Outside Diameter 35.9 mm, Maximum Thickness 4 mm, Minimum Thickness 4 mm, Color Silver, Dimensional Standards DIN 127 B, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Plain (M16000.360.0001)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2023-LT)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Brass, Not Graded, Plain Finish (BR.01201302.PL.DAR)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 4 PK (77071)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Hot Dipped Galvanized Finish, 50 PK (M37025.160.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Hot Dipped Galvanized Finish, 100 PK (M37025.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M30 Steel, Hot Dipped Galvanized Finish, 5 PK (M37025.300.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Hot Dipped Galvanized Finish, 5 PK (U37025.087.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 800 PK (62WSV188)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, 5000 PK (MS35338-136)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Alloy Steel, Zinc Yellow Finish, 100 PK (U37061.031.0001)
- Zoro Select Split Lock Washers