Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M22 Steel, Black Oxide Finish, 10 PK
Mfr # M37000.220.0001
Zoro # G0102901
product price: $5.75
/pk 10, $0.58/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 35.9 mm
- Minimum Thickness 4 mm
- Maximum Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37000.220.0001
- Zoro # G0102901
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M22 |
Outside Diameter | 35.9 mm |
Inside Diameter | 22.5 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 4 mm |
Maximum Thickness | 4 mm |
Standards | D127B |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Rockwell Hardness | C38 |
Lock Washer Type | Split Lock |
Bolt Compatibility | Grade 2 |
Material Type | Steel |
Finish Type | Black Oxide |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size M22, Inside Diameter 22.5 mm, Outside Diameter 35.9 mm, Maximum Thickness 4 mm, Minimum Thickness 4 mm, Dimensional Standards DIN 127 B, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Staples, 16 ga, Standard Crown, 3/4 in Leg L, Steel, 10000 PK (P11BAB)
- TAMPER-PRUF SCREWS #6-32 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400060)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLS-8)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Round Head, 21 Degrees (GR3011M)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Steel, Black Oxide Finish, 10 PK (M37000.240.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Black Oxide Finish, 25 PK (M37000.180.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Black Oxide Finish, 25 PK (M37000.160.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Silicon Bronze, Plain Finish, 100 PK (1NU88)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 100 PK (U37060.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Chrome Plated Finish, 50 PK (MPB1002)
- BRIGHTON-BEST Split Lock Washer - 1/2in - 18-8 A2 Stainless Steel - Pkg of 100 - BBI (754072)
- Zoro Select Split Lock Washers