Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M20 Steel, Zinc Yellow Finish, 25 PK
Mfr # M37060.200.0001
Zoro # G9901599
product price: $11.79
/pk 25, $0.47/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 33.60 mm
- Minimum Thickness 4 mm
- Maximum Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37060.200.0001
- Zoro # G9901599
- UPC # 190735981689
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 33.60 mm |
Inside Diameter | 20.2 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 4 mm |
Maximum Thickness | 4 mm |
Standards | DIN 127 B |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Application | General Purpose |
Color | Silver |
Material Type | Steel |
Finish Type | Zinc Yellow |
Lock Washer Type | Square Ends |
Bolt Compatibility | Grade 2 |
Description
Split Lock Washer, Finish Zinc Yellow, Material Spring Steel, For Screw Size M20, Inside Diameter 20.2 mm, Outside Diameter 33.6 mm, Maximum Thickness 4 mm, Minimum Thickness 4 mm, Color Silver, Dimensional Standards DIN 127 B, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Chrome Plated, 10 PK (74571)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 504 PK (54880)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/4 in L, 10 PK (FB3HEXB3816114P10)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x3/4, PK100 (U07852.025.0075)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Zinc Yellow Finish, 100 PK (M37060.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Steel, Zinc Yellow Finish, 100 PK (M37060.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Zinc Yellow Finish, 100 PK (M37060.140.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U55450.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Zinc Plated Finish, 5 PK (U37020.175.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (LWXIS0370USA-100BX)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 12 PK (38723)
- Zoro Select Split Lock Washers