Shop All Split Lock Washers
Download CAD Files
Zoro Select
Split Lock Washer, For Screw Size M20 Steel, Zinc Plated Finish, 10 PK
Mfr # M37020.200.0001
Zoro # G5335741
CAD Available
original price:
$2.58
22% off
new price: $1.99
/pk 10, $0.20/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 33.6 mm
- Minimum Thickness 4 mm
- Maximum Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37020.200.0001
- Zoro # G5335741
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 33.6 mm |
Inside Diameter | 20.2 mm |
Outside Diameter Tolerance | +/-0.254 mm |
Inside Diameter Tolerance | +/-0.127 mm |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Zinc Plated, Material Steel, For Screw Size M20, Outside Diameter 33.6 mm, Maximum Thickness 4 mm, Minimum Thickness 4 mm, Color Silver, Dimensional Standards DIN 127 B, Inside Diameter Tolerance +/-0.127 mm, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Maximum Temperature 275 Degrees F, Minimum Temperature 10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 10 PK (U01200.031.0700)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel (U07111.075.0450)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/4" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (06304-PWR)
- ZORO SELECT Carriage Bolts, Steel, 3/8 In Dia., PK10, Length: 2 in (4LVK1)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 50 PK (M37020.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 25 PK (M37020.160.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Zinc Plated Finish, 50 PK (M37020.140.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M2 Steel, Furnace Black Finish, 100 PK (LW7S00200-100P1)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Stainless Steel, Plain Finish, 5 PK (U55450.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish, 25 PK (LWIS112USA-025BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK (U37170.062.0001)
- Zoro Select Lock Washers