Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M20 Steel, Black Oxide Finish, 10 PK
Mfr # M37200.200.0001
Zoro # G2893320
product price: $3.35
/pk 10, $0.34/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 30.6 mm
- Minimum Thickness 4.50 mm
- Maximum Thickness 4.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37200.200.0001
- Zoro # G2893320
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 30.6 mm |
Inside Diameter | 20.2 mm |
Dimensional Standards | DIN 7980 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 4.50 mm |
Maximum Thickness | 4.5 mm |
Standards | DIN 7980 |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Rockwell Hardness | C38 |
Bolt Compatibility | Grade 2 |
Finish Type | Black Oxide |
Lock Washer Type | Split Lock |
Material Type | Steel |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size M20, Inside Diameter 20.2 mm, Outside Diameter 30.6 mm, Maximum Thickness 4.5 mm, Minimum Thickness 4.5 mm, Dimensional Standards DIN 7980, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 9/16 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0056)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x1/2, PK25 (012520T050)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0125)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 10 PK (UST235818)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Steel, Black Oxide Finish, 10 PK (M37200.220.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK (M37200.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Black Oxide Finish, 10 PK (M37200.180.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 50 PK (HLWIA075USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Plated Finish, 5 PK (U37020.112.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 316 Stainless Steel, Plain Finish, 1000 PK (10WS316)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 1000 PK (B51450.011.0001)
- Zoro Select Split Lock Washers