Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M20 Steel, Black Oxide Finish, 10 PK
Mfr # M37000.200.0001
Zoro # G5335513
original price:
$2.49
8% off
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 33.6 mm
- Minimum Thickness 4 mm
- Maximum Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M37000.200.0001
- Zoro # G5335513
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 33.6 mm |
Inside Diameter | 20.2 mm |
Outside Diameter Tolerance | +/-0.254 mm |
Inside Diameter Tolerance | +/-0.127 mm |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size M20, Outside Diameter 33.6 mm, Maximum Thickness 4 mm, Minimum Thickness 4 mm, Color Black, Dimensional Standards DIN 127 B, Inside Diameter Tolerance +/-0.127 mm, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Maximum Temperature 275 Degrees F, Minimum Temperature 10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade DH, Hot Dipped Galvanized, 47/64 in Ht, 10 PK (U04225.075.0001)
- ZORO SELECT #2-56 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0050)
- ZORO SELECT Jam Nut, 5/8"-11, Carbon Steel, Grade A, Black Oxide, 25/64 in Ht, 10 PK (U11060.062.0001)
- HERITAGE INDUSTRIAL Cotter Pin 1/8 x 1-1/2 CS ZC (CP-125-1500)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Steel, Black Oxide Finish, 10 PK (M37000.240.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Black Oxide Finish, 25 PK (M37000.160.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK (M37000.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 1000 PK (MS35338-50)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 25 PK (LWXIS062USA-025BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Galvanized Finish, 10 PK (LWIS125GUSA-010BX)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M6 Stainless Steel, 7000 PK (668979)
- Zoro Select Lock Washers