Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M20 Stainless Steel, Plain Finish, 5 PK
Mfr # M51450.200.0001
Zoro # G5335714
product price: $3.15
/pk 5, $0.63/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 33.6 mm
- Minimum Thickness 4 mm
- Maximum Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51450.200.0001
- Zoro # G5335714
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 33.6 mm |
Inside Diameter | 20.2 mm |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 4 mm |
Maximum Thickness | 4 mm |
Standards | D127B |
System of Measurement | Metric |
Material Grade/Class | A2 |
Bolt Compatibility | 18-8 |
Finish Type | Plain |
Lock Washer Type | Split Lock |
Material Type | Stainless Steel |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size M20, Outside Diameter 33.6 mm, Maximum Thickness 4 mm, Minimum Thickness 4 mm, Dimensional Standards DIN 127 B, Material Grade/Class 18-8, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (N04104.050.0550)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X5"" (N221-275)
- SUBURBAN BOLT AND SUPPLY #10-16 x 5/8 in Phillips Pan Machine Screw, Plain Steel (A0180120040P25)
- X1 TOOLS 1/2 x 1-1/5 Zinc Alloy Metal Drywall Anchor 750 Anchors by X1 Tools (X1E-CON-ANC-DRY-1000x750)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Stainless Steel, Plain Finish, 5 PK (M51450.220.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51450.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Stainless Steel, Plain Finish, 10 PK (M51450.160.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 3000 PK (M10D127B)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK (M55450.140.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Alloy Steel, Zinc Yellow Finish, 2000 PK (LWIA0621USA-2000BX)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U51450.011.0001)
- Zoro Select Split Lock Washers