Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M2 Stainless Steel, Plain Finish, 50 PK
Mfr # M51450.020.0001
Zoro # G6090314
original price:
$1.69
17% off
new price: $1.39
/pk 50, $0.03/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 4.4 mm
- Minimum Thickness 0.50 mm
- Maximum Thickness 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51450.020.0001
- Zoro # G6090314
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M2 |
Outside Diameter | 4.4 mm |
Inside Diameter | 2.1 mm |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.50 mm |
Maximum Thickness | 0.5 mm |
Standards | DIN 127B |
System of Measurement | Metric |
Material Grade/Class | A2 |
Rockwell Hardness | C38 |
Bolt Compatibility | 18-8 |
Material Type | Stainless Steel |
Lock Washer Type | Split Lock |
Finish Type | Plain |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size M2, Inside Diameter 2.1 mm, Outside Diameter 4.4 mm, Maximum Thickness 0.5 mm, Minimum Thickness 0.5 mm, Dimensional Standards DIN 127 B, Material Grade/Class 18-8, Pack Size Small Pack, Rockwell Hardness C38, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 1 in Wd, Clear, 2 PK (SJ4570)
- ITW BEE LEITZKE 2 Terminals Lanyard, 12 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS3-046-12N)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Zinc Plated (U16010.075.0300)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.603 in L, Steel, 50 PK (U69136.019.0130)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51450.030.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M3.5 Stainless Steel, Plain Finish, 50 PK (M51450.035.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M2.5 Stainless Steel, Plain Finish, 50 PK (M51450.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Hot Dipped Galvanized Finish, 5 PK (U37025.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U55450.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Black Oxide Finish, 5 PK (U37000.150.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51390.031.0001)
- Zoro Select Split Lock Washers