Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M18 Steel, Black Oxide Finish, 25 PK
Mfr # M37000.180.0001
Zoro # G5334147
original price:
$2.85
9% off
new price: $2.59
/pk 25, $0.10/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 29.4 mm
- Minimum Thickness 3.50 mm
- Maximum Thickness 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37000.180.0001
- Zoro # G5334147
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M18 |
Outside Diameter | 29.4 mm |
Inside Diameter | 18.2 mm |
Inside Diameter Tolerance | +/-0.127 mm |
Outside Diameter Tolerance | +/-0.254 mm |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size M18, Inside Diameter 18.2 mm, Outside Diameter 29.4 mm, Maximum Thickness 3.5 mm, Minimum Thickness 3.5 mm, Color Black, Dimensional Standards DIN 127 B, Inside Diameter Tolerance +/-0.127 mm, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Maximum Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (10C75KFC)
- DISCO Flat Washer, Fits Bolt Size 1/2" Zinc Yellow Finish (11840PK)
- MAZE NAILS Roofing Nail, 2-1/2 in L, 8D, Stainless Steel (PVC8A1128252)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Steel, Grade A, Black Oxide Finish (U20360.037.1200)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Steel, Black Oxide Finish, 10 PK (M37000.240.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Black Oxide Finish, 50 PK (M37000.140.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Steel, Black Oxide Finish, 10 PK (M37000.200.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK (M51390.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Black Oxide Finish, 100 PK (M37200.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51450.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 25 PK (LWXIS075USA-025BX)
- Zoro Select Split Lock Washers