Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M18 Steel, Black Oxide Finish, 10 PK
Mfr # M37200.180.0001
Zoro # G9901739
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 26.4 mm
- Minimum Thickness 3.50 mm
- Maximum Thickness 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M37200.180.0001
- Zoro # G9901739
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M18 |
Outside Diameter | 26.4 mm |
Inside Diameter | 18.2 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 3.50 mm |
Maximum Thickness | 3.5 mm |
Standards | DIN 7980 |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Color | Silver |
Application | General Purpose |
Lock Washer Type | Spring Lock |
Finish Type | Plain |
For Use With | Cylindrical Head Screws |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Description
Split Lock Washer, Finish Plain, Material Spring Steel, For Screw Size M18, Inside Diameter 18.2 mm, Outside Diameter 26.4 mm, Maximum Thickness 3.5 mm, Minimum Thickness 3.5 mm, Color Silver, Dimensional Standards DIN 7980, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (U01200.031.0350)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1, PK100 (U07852.019.0100)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0030)
- FASTENMASTER Wood Screw, #14, 5 in, 50 PK (FMFL005-50)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Steel, Black Oxide Finish, 10 PK (M37200.200.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Black Oxide Finish, 100 PK (M37200.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Steel, Black Oxide Finish, 10 PK (M37200.220.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Zinc Yellow Finish, 50 PK (M37060.160.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Stainless Steel, Plain Finish, 5 PK (U51450.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 100 PK (HLWIA050USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.087.0001)
- Zoro Select Lock Washers