Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M18 Stainless Steel, Plain Finish, 10 PK
Mfr # M55450.180.0001
Zoro # G5335775
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 29.4 mm
- Minimum Thickness 3.50 mm
- Maximum Thickness 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M55450.180.0001
- Zoro # G5335775
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M18 |
Outside Diameter | 29.4 mm |
Inside Diameter | 18.2 mm |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 3.50 mm |
Maximum Thickness | 3.5 mm |
Standards | D127B |
System of Measurement | Metric |
Material Grade/Class | A4 |
Material Type | Stainless Steel |
Finish Type | Plain |
Bolt Compatibility | 316 |
Lock Washer Type | Split Lock |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size M18, Outside Diameter 29.4 mm, Maximum Thickness 3.5 mm, Minimum Thickness 3.5 mm, Dimensional Standards DIN 127 B, Material Grade/Class 316, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.115 in Inside Dia, 10 PK (CRF040844GR)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (FHS100514-100P1)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L, 5 PK (U04104.062.0850)
- KIPP Spring Pin Similar To DIN 11024, Form:E Single, D1=2, D3=2, 5, D4=9-14, Steel Electro Zinc-Plated (K1137.11200)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M55450.040.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M2 Stainless Steel, Plain Finish, 50 PK (M55450.020.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Stainless Steel, Plain Finish, 5 PK (M55450.200.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 100 PK (1NY14)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37180.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37020.031.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #10 Silicon Bronze, Bronze Finish, 30 PK (37403)
- Zoro Select Split Lock Washers