Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M18 Stainless Steel, Plain Finish, 10 PK
Mfr # M51450.180.0001
Zoro # G6147565
product price: $4.99
/pk 10, $0.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 29.4 mm
- Minimum Thickness 3.50 mm
- Maximum Thickness 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51450.180.0001
- Zoro # G6147565
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M18 |
Outside Diameter | 29.4 mm |
Inside Diameter | 18.2 mm |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 3.50 mm |
Maximum Thickness | 3.5 mm |
Standards | DIN 127B |
System of Measurement | Metric |
Material Grade/Class | A2 |
Rockwell Hardness | C35 |
Lock Washer Type | Split Lock |
Finish Type | Plain |
Bolt Compatibility | 18-8 |
Material Type | Stainless Steel |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size M18, Inside Diameter 18.2 mm, Outside Diameter 29.4 mm, Maximum Thickness 3.5 mm, Minimum Thickness 3.5 mm, Dimensional Standards DIN 127 B, Material Grade/Class 18-8, Pack Size Small Pack, Rockwell Hardness C35, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07196)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Aluminum Hex Head Slotted Drive, 100 PK (03370)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61262)
- NVENT CADDY Coupling Nut, 1/4", Steel, Electrogalvanized, 7/8 in Lg (0250025EG)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M51450.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51450.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51450.030.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Plain Finish, 10 PK (LWLIS175USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U51450.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Spring Steel, Zinc Plated Finish, 5 PK (M37220.240.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Black Oxide Finish, 50 PK (M37000.140.0001)
- Zoro Select Lock Washers