Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 25 PK
Mfr # M37020.160.0001
Zoro # G5334165
original price:
$2.89
6% off
new price: $2.69
/pk 25, $0.11/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 27.4 mm
- Minimum Thickness 3.50 mm
- Maximum Thickness 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37020.160.0001
- Zoro # G5334165
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M16 |
Outside Diameter | 27.4 mm |
Inside Diameter | 16.2 mm |
Outside Diameter Tolerance | +/-0.254 mm |
Inside Diameter Tolerance | +/-0.127 mm |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Zinc Plated, Material Steel, For Screw Size M16, Outside Diameter 27.4 mm, Maximum Thickness 3.5 mm, Minimum Thickness 3.5 mm, Color Silver, Dimensional Standards DIN 127 B, Inside Diameter Tolerance +/-0.127 mm, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Maximum Temperature 275 Degrees F, Minimum Temperature 10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 10 PK (M07000.160.0160)
- ZORO SELECT Ring Pin, Detent, 1/4x1 In, PK10 (30-06)
- MIDWEST FASTENER Class 10.9, M20-2.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (31121)
- DEWALT Brad Nails, Steel, Chisel Point, 1 in L (DBN18100-2)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Zinc Plated Finish, 50 PK (M37020.140.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Zinc Plated Finish, 25 PK (M37020.180.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Steel, Zinc Plated Finish, 10 PK (M37020.240.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, Plain Finish, 1000 PK (31WS316)
- ZORO SELECT Split Lock Washer, For Screw Size M30 Stainless Steel, Plain Finish, 2 PK (M51450.300.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.150.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Yellow Finish, 25 PK (U37060.050.0001)
- Zoro Select Split Lock Washers