Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 1000 PK
Mfr # M16D127B
Zoro # G8539458
product price: $224.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 27.4 mm
- Minimum Thickness 3.50 mm
- Standards DIN 127B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16D127B
- Zoro # G8539458
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | M16 |
Outside Diameter | 27.4 mm |
Inside Diameter | 16.6 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3.50 mm |
Standards | DIN 127B |
System of Measurement | Metric |
Rockwell Hardness | RC 44-51 |
Description
M16 Din 127 B Metric Split Lock Washer Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A RAYMOND TINNERMAN Spring Nut, 5/16"-18, U Shape, Phosphate Finish (EFUN-LUGS561863-4/B)
- PRIME-LINE Socket Set Screw #10-32 X 1/4in Grade 18-8 Stainless Steel 25PK (9182929)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M8-1.25x7/16"-14, Steel (EZ-310-M8)
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPEI-1000500-100P)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 3000 PK (M10D127B)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, 5000 PK (MS35338-136)
- ZORO SELECT Split Lock Washer, For Screw Size #5 Steel, Zinc Plated Finish, 100 PK (LWLIS0-50USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Stainless Steel, Plain Finish, 5 PK (M51450.220.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Silicon Bronze, Plain Finish, 100 PK (U43150.019.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Plain Finish, 225 PK (150WSH)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Galvanized Finish, 12 PK (38727)
- Zoro Select Split Lock Washers