Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M16 Steel, Hot Dipped Galvanized Finish, 50 PK
Mfr # M37025.160.0001
Zoro # G9901407
product price: $9.25
/pk 50, $0.19/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Outside Diameter 27.4 mm
- Minimum Thickness 3.50 mm
- Maximum Thickness 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37025.160.0001
- Zoro # G9901407
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M16 |
Outside Diameter | 27.4 mm |
Inside Diameter | 16.2 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
Minimum Thickness | 3.50 mm |
Maximum Thickness | 3.5 mm |
Standards | DIN 127 B |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Application | General Purpose |
Color | Silver |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Finish Type | Hot Dipped Galvanized |
Lock Washer Type | Square Ends |
Description
Split Lock Washer, Finish Hot Dipped Galvanized, Material Spring Steel, For Screw Size M16, Inside Diameter 16.2 mm, Outside Diameter 27.4 mm, Maximum Thickness 3.5 mm, Minimum Thickness 3.5 mm, Color Silver, Dimensional Standards DIN 127 B, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (114CDW25BK)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 10 PK (68226)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/4, PK100 (U51260.025.0075)
- ZORO SELECT Wood Screw, #10, 2-15/16 in, Zinc Plated Steel Flat Head Torx Drive, 1500 PK (PHZ8.3 -1500PC)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Hot Dipped Galvanized Finish, 100 PK (M37025.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Hot Dipped Galvanized Finish, 100 PK (M37025.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M30 Steel, Hot Dipped Galvanized Finish, 5 PK (M37025.300.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Steel, Plain Finish, 50 PK (LWLIS056USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, Plain Finish, 100 PK (62WS316)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 5 PK (U37060.087.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51390.060.0001)
- Zoro Select Lock Washers