Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M16 Steel, Black Oxide Finish, 25 PK
Mfr # M37200.160.0001
Zoro # G5335635
product price: $3.35
/pk 25, $0.13/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 24.4 mm
- Minimum Thickness 3.50 mm
- Maximum Thickness 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37200.160.0001
- Zoro # G5335635
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M16 |
Outside Diameter | 24.4 mm |
Inside Diameter | 16.2 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 3.50 mm |
Maximum Thickness | 3.5 mm |
Standards | D7980 |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Rockwell Hardness | C44 |
Lock Washer Type | Split Lock |
Bolt Compatibility | Grade 2 |
Material Type | Steel |
Finish Type | Black Oxide |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size M16, Inside Diameter 16.2 mm, Outside Diameter 24.4 mm, Maximum Thickness 3.5 mm, Minimum Thickness 3.5 mm, Dimensional Standards DIN 7980, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C44, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.0625 in Dia., 0.375 in L, Aluminum Body, 1000 PK (30A0206-EA-1000)
- MIDWEST FASTENER 5/16"-18 x 3/4" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74125)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 2000 PK (1016HTP188)
- FOREVERBOLT Fender Washer, Fits Bolt Size M8 , Stainless Steel NL-19 Finish, 25 PK (FBMFWASH8P25)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK (M37200.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Black Oxide Finish, 50 PK (M37200.140.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M30 Steel, Black Oxide Finish, 5 PK (M37200.300.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U55450.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U55450.013.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Steel, Zinc Plated Finish, 10 PK (M37020.240.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #5 18-8 Stainless Steel, Plain Finish, 100 PK (1NY89)
- Zoro Select Split Lock Washers