Shop All Split Lock Washers
Download CAD Files
Zoro Select
Split Lock Washer, For Screw Size M16 Stainless Steel, Plain Finish, 10 PK
Mfr # M55450.160.0001
Zoro # G5335784
CAD Available
original price:
$4.43
12% off
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 27.4 mm
- Minimum Thickness 3.50 mm
- Maximum Thickness 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M55450.160.0001
- Zoro # G5335784
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M16 |
Outside Diameter | 27.4 mm |
Inside Diameter | 16.2 mm |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 3.50 mm |
Maximum Thickness | 3.5 mm |
Standards | D127B |
System of Measurement | Metric |
Material Grade/Class | A4 |
Material Type | Stainless Steel |
Bolt Compatibility | 316 |
Lock Washer Type | Split Lock |
Finish Type | Plain |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size M16, Inside Diameter 16.2 mm, Outside Diameter 27.4 mm, Maximum Thickness 3.5 mm, Minimum Thickness 3.5 mm, Dimensional Standards DIN 127 B, Material Grade/Class 316, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-14, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12950.101.0002)
- TE-CO Flange Nut, 1"-8, Steel, Not Graded, Black Oxide, 1-5/8 in Hex Wd, 1-1/4 in Hex Ht (41609)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07183)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (08225)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M55450.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #12 18-8 Stainless Steel, Plain Finish, 100 PK (1NY96)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 5 PK (U37020.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M51450.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Alloy Steel, Zinc Yellow Finish, 10 PK (U37061.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Alloy Steel, Zinc Yellow Finish, 10 PK (U37061.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U51450.016.0001)
- Zoro Select Split Lock Washers