Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M14 Steel, Black Oxide Finish, 50 PK
Mfr # M37000.140.0001
Zoro # G5335565
original price:
$4.77
40% off
new price: $2.85
/pk 50, $0.06/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 24.1 mm
- Minimum Thickness 3 mm
- Maximum Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37000.140.0001
- Zoro # G5335565
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M14 |
Outside Diameter | 24.1 mm |
Inside Diameter | 14.2 mm |
Outside Diameter Tolerance | +/-0.254 mm |
Inside Diameter Tolerance | +/-0.127 mm |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size M14, Inside Diameter 14.2 mm, Outside Diameter 24.1 mm, Maximum Thickness 3 mm, Minimum Thickness 3 mm, Color Black, Dimensional Standards DIN 127 B, Inside Diameter Tolerance +/-0.127 mm, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Maximum Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK (67536)
- ZORO SELECT Spring P, HD Coiled, 1/4x2-1/4,7800lb, PK25 (U39150.025.0225)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/16 in Bore Dia., 5 PK (KG-106ST OIL)
- L.H. DOTTIE Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Wafer Head Square Drive, 50 PK (KWDD102)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Black Oxide Finish, 25 PK (M37000.180.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Steel, Black Oxide Finish, 10 PK (M37000.240.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Steel, Black Oxide Finish, 10 PK (M37000.200.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37171.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M55450.030.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M51450.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK (LWLIS037USA-100BX)
- Zoro Select Split Lock Washers