Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK
Mfr # M37200.120.0001
Zoro # G5335626
original price:
$3.69
5% off
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 18.0 mm
- Minimum Thickness 2.50 mm
- Maximum Thickness 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M37200.120.0001
- Zoro # G5335626
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 18.0 mm |
Inside Diameter | 12.2 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 2.50 mm |
Maximum Thickness | 2.5 mm |
Standards | D7980 |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Rockwell Hardness | C44 |
Lock Washer Type | Split Lock |
Bolt Compatibility | Grade 2 |
Finish Type | Black Oxide |
Material Type | Steel |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size M12, Inside Diameter 12.2 mm, Outside Diameter 18 mm, Maximum Thickness 2.5 mm, Minimum Thickness 2.5 mm, Dimensional Standards DIN 7980, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C44, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M24-2.00 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK (M04160.240.0160)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 15 mm Overall Lg, 10.4 mm Inside Dia (13ME110)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10, Zinc Plated, 16 mm Ht, 25 PK (M12410.160.0001)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 12 mm L, 100 PK (M04110.060.0012)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Black Oxide Finish, 25 PK (M37200.160.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M30 Steel, Black Oxide Finish, 5 PK (M37200.300.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Black Oxide Finish, 50 PK (M37200.140.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (M37020.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37183.019.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37171.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Silicon Bronze, Plain Finish, 100 PK (U43150.031.0001)
- Zoro Select Lock Washers