Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M12 Spring Steel, Zinc Plated Finish, 50 PK
Mfr # M37220.120.0001
Zoro # G9463167
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Spring Steel
- Finish Zinc Plated
- Outside Diameter 18.0 mm
- Minimum Thickness 2.50 mm
- Maximum Thickness 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M37220.120.0001
- Zoro # G9463167
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 18.0 mm |
Inside Diameter | 12.2 mm |
Details
Item | Split Lock Washer |
Material | Spring Steel |
Finish | Zinc Plated |
Minimum Thickness | 2.50 mm |
Maximum Thickness | 2.5 mm |
Standards | D7980 |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Rockwell Hardness | C38 |
Lock Washer Type | Split Lock |
Material Type | Steel |
Finish Type | Zinc Plated |
Bolt Compatibility | Grade 2 |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Zinc Plated, Material Steel, For Screw Size M12, Inside Diameter 12.2 mm, Outside Diameter 18 mm, Maximum Thickness 2.5 mm, Minimum Thickness 2.5 mm, Dimensional Standards DIN 7980, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91450)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Stainless Steel Plain Finish, 5 PK (M51420.200.0001)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0250)
- ZORO SELECT Box Nail, Galv, Flat, 6d, PK1160 (4NEW2)
- ZORO SELECT Split Lock Washer, For Screw Size #5 Steel, Zinc Plated Finish, 100 PK (U37020.012.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51450.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Stainless Steel, Plain Finish, 10 PK (U51450.056.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37183.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37200.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Hot Dipped Galvanized Finish, 5000 PK (14WSG)
- FOREVERBOLT Split Lock Washer, For Screw Size M8 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKWM8P100)
- Zoro Select Lock Washers