Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M12 18-8 Stainless Steel, Plain Finish, 3500 PK
Mfr # MD12WSHA2
Zoro # G9717244
product price: $376.99
/pk 3500, $0.11/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 18 mm
- Minimum Thickness 2.50 mm
- Standards DIN 7980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MD12WSHA2
- Zoro # G9717244
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 18 mm |
Inside Diameter | 12.45 mm |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 2.50 mm |
Standards | DIN 7980 |
System of Measurement | Metric |
Material Grade/Class | A2 |
Description
M12 Metric Din 7980 High Collar Split Lock Washer A2 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Stainless Steel Plain Finish, 50 PK (M51530.025.0001)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 5/32 in Shaft Dia, 100 PK (C-15ST ZD)
- ZORO SELECT Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK (HX08100500-025P2)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 3 in L, 1/4 in Sq, 10 PK (WWG-30020)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (LWLIS0310USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Steel, Black Oxide Finish, 100 PK (M37000.030.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37000.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Black Oxide Finish, 100 PK (U37200.016.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M2 Stainless Steel, Plain Finish, 50 PK (M55450.020.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-5/8 in Steel, Black Oxide Finish, 5 PK (U37180.162.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 1000 PK (MS35338-46)
- Zoro Select Split Lock Washers