Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 3000 PK
Mfr # M10D127B
Zoro # G9081468
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 18.1 mm
- Minimum Thickness 2.20 mm
- Standards DIN 127B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M10D127B
- Zoro # G9081468
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 18.1 mm |
Inside Diameter | 10.45 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2.20 mm |
Standards | DIN 127B |
System of Measurement | Metric |
Rockwell Hardness | RC 44-51 |
Description
M10 Din 127 B Metric Split Lock Washer Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade 2H, Hot Dipped Galvanized, 63/64 in Ht, 5 PK (U22281.100.0001)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade 2, Zinc Plated Finish (3627)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 40 PK (3406320125)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 1000 PK (M16D127B)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37170.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37020.021.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Galvanized Finish, 10 PK (LWIS125GUSA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37000.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 10 PK (LWLIS100USA-010BX)
- TITAN INDUSTRIAL SUPPLY 5/16 in. Stainless Steel 18-8 Lock Washer (T516LWSS)
- Zoro Select Split Lock Washers