Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M10 Steel, Black Oxide Finish, 100 PK
Mfr # M37200.100.0001
Zoro # G3351713
original price:
$2.85
9% off
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 16.0 mm
- Minimum Thickness 2.50 mm
- Maximum Thickness 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M37200.100.0001
- Zoro # G3351713
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 16.0 mm |
Inside Diameter | 10.2 mm |
Inside Diameter Tolerance | +/-0.127 mm |
Outside Diameter Tolerance | +/-0.254 mm |
Dimensional Standards | DIN 7980 |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size M10, Inside Diameter 10.2 mm, Outside Diameter 16 mm, Maximum Thickness 2.5 mm, Minimum Thickness 2.5 mm, Color Black, Dimensional Standards DIN 7980, Inside Diameter Tolerance +/-0.127 mm, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Maximum Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Key Stock and Machine Keys Assortment Machine Key Kit, Zinc, 300 Pieces (DISP-MK300)
- ZORO SELECT High Crown Cap Nut, 9/16"-18, Steel, Plain, 1-3/16 in H, 2 PK (CPB117)
- ZORO SELECT 2"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.200.0001)
- JONES STEPHENS Anchor Bolt Kit, 10x1-1/4 Scw, 1/4 Bit (A33002)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Steel, Black Oxide Finish, 10 PK (M37200.220.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Steel, Black Oxide Finish, 10 PK (M37200.200.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Black Oxide Finish, 10 PK (M37200.180.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Black Oxide Finish, 50 PK (M37000.140.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Alloy Steel, Zinc Yellow Finish, 100 PK (75WS8)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37020.043.0001)
- HILLMAN 50Pk 1/2 Lock Washer (300315)
- Zoro Select Split Lock Washers