Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 9/16 in Steel, Zinc Yellow Finish, 25 PK
Mfr # U37060.056.0001
Zoro # G5333885
original price:
$4.05
6% off
new price: $3.79
/pk 25, $0.15/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Minimum Thickness 0.141 in
- Maximum Thickness 0.141 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37060.056.0001
- Zoro # G5333885
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 9/16 in |
Outside Diameter | 0.965 in |
Inside Diameter | 0.564 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.005 in |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Zinc Yellow, Material Steel, For Screw Size 9/16 in, Inside Diameter 0.564 in, Outside Diameter 0.965 in, Maximum Thickness 0.141 in, Minimum Thickness 0.141 in, Color Yellow, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance +/-0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Maximum Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD4 Wedge Anchor, 5/8" Dia., 5" L, Stainless Steel Stainless Steel, 25 PK (7333SD4-PWR)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (N04104.043.0100)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (SC22040200-14-100P1)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 5 PK (U12348.087.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 50 PK (U37060.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Yellow Finish, 2000 PK (4VPG1)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 5 PK (U37060.087.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37170.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #3 Steel, Zinc Plated Finish, 100 PK (DHL003N0000Z-PK100)
- ZORO SELECT Split Lock Washer, For Screw Size #5 Steel, Black Oxide Finish, 100 PK (U37000.012.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Silicon Bronze, Plain Finish, 100 PK (U43150.013.0001)
- Zoro Select Split Lock Washers