Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 50 PK
Mfr # LWHIS0560USA-050BX
Zoro # G3500621
product price: $18.99
/pk 50, $0.38/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 9/16 in
- Minimum Thickness 0.17 in
- Maximum Thickness 0.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LWHIS0560USA-050BX
- Zoro # G3500621
- UPC # 715005258751
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 9/16 in |
Outside Diameter | 0.975 in |
Inside Diameter | 0.564 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.17 in |
Maximum Thickness | 0.17 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Color | Silver |
Rockwell Hardness | C38 |
Thickness Tolerance | +0.010 in |
Material Type | Steel |
Lock Washer Type | Heavy Duty |
Bolt Compatibility | Grade 2 |
Finish Type | Zinc Plated |
Description
Split Lock Washer, Finish Zinc Plated, Material Steel, For Screw Size 9/16 in, Outside Diameter 0.975 in, Maximum Thickness 0.17 in, Minimum Thickness 0.17 in, Color Silver, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38, System of Measurement Inch, Thickness Tolerance +0.010 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32483)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L (A0010240300TZ)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 8 mm L, 50 PK (M51010.050.0008)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (62788)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Steel, Zinc Plated Finish, 10 PK (M37020.220.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #12 18-8 Stainless Steel, Plain Finish, 100 PK (1NY96)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish, 25 PK (LWIS112USA-025BX)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 3000 PK (37WS)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51390.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK (U55450.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK (M37200.080.0001)
- Zoro Select Split Lock Washers