Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 9/16 in Stainless Steel, Plain Finish, 10 PK
Mfr # U51450.056.0001
Zoro # G5333955
original price:
$8.00
34% off
new price: $5.25
/pk 10, $0.53/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.141 in
- Maximum Thickness 0.141 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51450.056.0001
- Zoro # G5333955
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 9/16 in |
Outside Diameter | 0.965 in |
Inside Diameter | 0.564 in |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.141 in |
Maximum Thickness | 0.141 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | A2 |
Rockwell Hardness | C35 |
Lock Washer Type | Split Lock |
Material Type | Stainless Steel |
Bolt Compatibility | 18-8 |
Finish Type | Plain |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size 9/16 in, Outside Diameter 0.965 in, Maximum Thickness 0.141 in, Minimum Thickness 0.141 in, Dimensional Standards ASME B18.21.1, Material Grade/Class 18-8, Pack Size Small Pack, Rockwell Hardness C35, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGEMASTER Fence Staples, 9 ga, 1-1/4 in Leg L, Steel (7414)
- HILLMAN No. 14 in. X 3 in. L Phillips Oval Head Sheet Metal Screws 50 pk (0823748)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Stainless Steel, 316, Plain Finish (45581)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (08225)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 50 PK (U51450.008.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK (U51390.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Stainless Steel, Plain Finish, 5 PK (U51450.112.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 25 PK (U37060.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 50 PK (M55390.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37170.050.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Plain Finish, 100 PK (71803)
- Zoro Select Lock Washers