Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 5000 PK
Mfr # MS35338-42
Zoro # G2500371
product price: $64.49
/pk 5000, $0.01/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Standards MS 35338
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS35338-42
- Zoro # G2500371
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | #8 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Standards | MS 35338 |
System of Measurement | Inch |
Description
8 MS35338, Military Split Lock Washer Zinc II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPFI-1000250-100P)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (70A0616P-EA-100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 100 PK (05322)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 40 mm L (3222PK)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 2000 PK (MS35338-44)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 1000 PK (MS35338-46)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 1000 PK (MS35338-50)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Cadmium Finish, 5000 PK (MS35338-40CD)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Black Oxide Finish, 10 PK (M37200.180.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 18-8 Stainless Steel, Plain Finish, 5000 PK (MD05WSHA2)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M12 Steel, Plain Finish (A4580120000H)
- Zoro Select Lock Washers