Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK
Mfr # U37020.016.0001
Zoro # G2843662
original price:
$1.09
9% off
new price: $0.99
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #8
- Minimum Thickness 0.04 in
- Maximum Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37020.016.0001
- Zoro # G2843662
- UPC # 087302661368
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 0.293 in |
Inside Diameter | 0.174 in |
Inside Diameter Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.21.1 |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Zinc Plated, Material Steel, For Screw Size #8, Outside Diameter 0.293 in, Maximum Thickness 0.04 in, Minimum Thickness 0.04 in, Color Silver, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance +/-0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Maximum Temperature 275 Degrees F, Minimum Temperature 10 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1/2 in Dia., 2-7/8" L, Zinc Alloy Zinc Plated (3430000)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M5-0.80 Int Thrd Sz, 0 Ext Thrd Sz, Steel (75051)
- MIDWEST FASTENER 3/8" x 1-1/2" Wood Dowel Pins 25PK (66787)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 7 in L (N04100.087.0700)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (LWLIS0-80USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Zinc Plated Finish, 5 PK (U37020.175.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Alloy Steel, Zinc Yellow Finish, 100 PK (U37061.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK (U37200.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK (M37000.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37171.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Black Oxide Finish, 5 PK (U37000.112.0001)
- Zoro Select Lock Washers