Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #8 Steel, Black Oxide Finish, 100 PK
Mfr # U37180.016.0001
Zoro # G3023435
original price:
$5.36
22% off
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size #8
- Outside Diameter 0.307 in
- Minimum Thickness 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U37180.016.0001
- Zoro # G3023435
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 0.307 in |
Inside Diameter | 0.167 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.047 in |
Maximum Thickness | 0.047 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C40 to C50 |
Material Type | Steel |
Lock Washer Type | Heavy Duty |
Bolt Compatibility | Grade 2 |
Finish Type | Black Oxide |
Description
Split Lock Washer, Finish Black Oxide, Material Steel, For Screw Size #8, Inside Diameter 0.167 in, Outside Diameter 0.307 in, Maximum Thickness 0.047 in, Minimum Thickness 0.047 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Advanced Corrosion Resistance Finish, 20 PK (3041)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 65 mm Length, 100 PK (M07470.080.0065)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0150)
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204606BG)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Chrome Plated Finish, 50 PK (MPB1001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK (U37020.087.0001)
- ZORO SELECT Split Lock Washer, Steel, Zinc Plated Finish, 3000 PK (1410SPP)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37020.011.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (LWLIS0-80USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Black Oxide Finish, 100 PK (M37000.060.0001)
- HILLMAN SPLT LCK WSH Y GR.8 3/4 (300324)
- Zoro Select Lock Washers