Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #8 Steel, Black Oxide Finish, 100 PK
Mfr # U37170.016.0001
Zoro # G3023520
product price: $5.69
/pk 100, $0.06/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size #8
- Outside Diameter 0.375 in
- Minimum Thickness 0.057 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37170.016.0001
- Zoro # G3023520
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 0.375 in |
Inside Diameter | 0.167 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.057 in |
Maximum Thickness | 0.057 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C40 to C50 |
Finish Type | Black Oxide |
Lock Washer Type | Extra Duty |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Description
Split Lock Washer, Finish Black Oxide, Material Steel, For Screw Size #8, Inside Diameter 0.167 in, Outside Diameter 0.375 in, Maximum Thickness 0.057 in, Minimum Thickness 0.057 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 3 in Length (U07000.112.0300)
- PRIME-LINE Socket Head Cap Screw Hex/Alen Drive #8-32 X 3/4in Black Ox Coat Steel 25PK (9177498)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK1440 (4NFD5)
- ZORO SELECT Extra Low Crown Cap Nut, #8-32, Brass, Plain, 9/32 in H, 10 PK (CPB219)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Cadmium Finish, 1000 PK (MS35338-50CD)
- ZORO SELECT Split Lock Washer, For Screw Size M42 Steel, Black Oxide Finish, 2 PK (M37000.420.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37020.011.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37170.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (LWLIS0500USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37171.031.0001)
- PRIME-LINE Split Lock Washer, For Screw Size 3/4 in Steel, Galvanized Finish, 10 PK (9082448)
- Zoro Select Split Lock Washers