Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #8 Silicon Bronze, Plain Finish, 100 PK
Mfr # U43150.016.0001
Zoro # G6424181
product price: $8.85
/pk 100, $0.09/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Silicon Bronze
- Finish Plain
- Outside Diameter 0.293 in
- Minimum Thickness 0.04 in
- Maximum Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U43150.016.0001
- Zoro # G6424181
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 0.293 in |
Inside Diameter | 0.167 in |
Details
Item | Split Lock Washer |
Material | Silicon Bronze |
Finish | Plain |
Minimum Thickness | 0.04 in |
Maximum Thickness | 0.04 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Color | Plain |
Rockwell Hardness | B90 |
Finish Type | Plain |
Material Type | Bronze |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Split Lock |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Silicon Bronze, For Screw Size #8, Inside Diameter 0.167 in, Outside Diameter 0.293 in, Maximum Thickness 0.04 in, Minimum Thickness 0.04 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness B90, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Head Cap Screw, Hex/Allen Dr 5/16in-18 X 1-1/4in Black Ox Coat Steel 10PK (9178980)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.060.1000)
- ZORO SELECT Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 25 PK (M11590.200.0001)
- GRIP-RITE Deck Screw, #6 x 1-1/4 in, Flat Head, Phillips Drive, 1090 PK (PTN114S5)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Silicon Bronze, Plain Finish, 100 PK (U43150.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Silicon Bronze, Plain Finish, 10 PK (U43150.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Silicon Bronze, Plain Finish, 100 PK (U43150.019.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.087.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37020.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Stainless Steel, Plain Finish, 10 PK (M51450.160.0001)
- KANEBRIDGE #6 Military Split Lock Washer DFAR 316 Stainless Steel MS35338 - Pkg of 5000 (MS35338-136)
- Zoro Select Lock Washers