Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #8 18-8 Stainless Steel, Plain Finish, 2500 PK
Mfr # 08WSH188
Zoro # G4789091
product price: $56.25
/pk 2500, $0.02/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size #8
- Outside Diameter 0.267 in
- Minimum Thickness 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08WSH188
- Zoro # G4789091
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 0.267 in |
Inside Diameter | 0.171 in |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.047 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | A2 |
Rockwell Hardness | C35-43 |
Description
Lock Washers,8 HIGH COLLAR SPLI,PK2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3-48, Plain Finish (36041)
- MIDWEST FASTENER 3/8"-24 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 20PK (60873)
- J.W. WINCO Eye Bolt M16, 35 mm ID, Steel, Zinc Plated (580-M16-ST)
- ZORO SELECT Class 10.9, M24-2.00 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 5 PK (M04160.240.0200)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U55450.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51390.030.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Black Oxide Finish, 100 PK (U37200.011.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M2 Stainless Steel, Plain Finish, 50 PK (M51450.020.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Black Oxide Finish, 5 PK (U37000.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Yellow Finish, 2500 PK (50WSY)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M55450.040.0001)
- Zoro Select Split Lock Washers