Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 7/8 in Steel, Plain Finish, 25 PK
Mfr # LWHIS087HVYUSA-025BX
Zoro # G2765691
product price: $20.95
/pk 25, $0.84/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Plain
- Minimum Thickness 0.266 in
- Maximum Thickness 0.266 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LWHIS087HVYUSA-025BX
- Zoro # G2765691
- UPC # 096653257144
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 7/8 in |
Outside Diameter | 1.489 in |
Inside Diameter | 0.878 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.266 in |
Maximum Thickness | 0.266 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C38 |
Thickness Tolerance | +0.020 in |
Color | Black |
Lock Washer Type | Heavy Duty |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Finish Type | Black Oxide |
Description
Split Lock Washer, Finish Black Oxide, Material Steel, For Screw Size 7/8 in, Outside Diameter 1.489 in, Maximum Thickness 0.266 in, Minimum Thickness 0.266 in, Color Black, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38, System of Measurement Inch, Thickness Tolerance +0.020 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1/2 in Wd, Black (SJ3000)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 6 in, Galvanized Hex Hex Drive (A0360320600G)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 10 PK (SHR-75ST PA)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25C50KCS)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 25 PK (LWXIS062USA-025BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 10 PK (LWLIS100USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Plain Finish, 10 PK (LWIS150USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Chrome Plated Finish, 50 PK (MPB1000)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 1000 PK (37WS8)
- ZORO SELECT Split Lock Washer, For Screw Size #12 18-8 Stainless Steel, Plain Finish, 100 PK (1NY96)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Alloy Steel, Zinc Yellow Finish, 25 PK (U37061.056.0001)
- Zoro Select Lock Washers