Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 7/8 in Steel, Hot Dipped Galvanized Finish, 5 PK
Mfr # U37025.087.0001
Zoro # G9460157
product price: $2.85
/pk 5, $0.57/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Outside Diameter 1.459 in
- Minimum Thickness 0.219 in
- Maximum Thickness 0.219 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37025.087.0001
- Zoro # G9460157
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 7/8 in |
Outside Diameter | 1.459 in |
Inside Diameter | 0.878 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
Minimum Thickness | 0.219 in |
Maximum Thickness | 0.219 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C38 |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Split Lock |
Finish Type | Hot Dipped Galvanized |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Hot Dipped Galvanized, Material Steel, For Screw Size 7/8 in, Inside Diameter 0.878 in, Outside Diameter 1.459 in, Maximum Thickness 0.219 in, Minimum Thickness 0.219 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Steel Zinc Clear Chromate, 1/2" Hex W (2313-2520-S-12)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Black Oxide Finish, 5 PK (U37200.125.0001)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09134)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (U01200.031.0350)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Hot Dipped Galvanized Finish, 10 PK (U37025.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Hot Dipped Galvanized Finish, 130 PK (B37025.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Hot Dipped Galvanized Finish, 100 PK (U37025.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 5 PK (U37183.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 1000 PK (B55450.019.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Spring Steel, Zinc Plated Finish, 100 PK (M37080.050.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 30 PK (73708)
- Zoro Select Lock Washers