Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 7/8 in Steel, Black Oxide Finish, 5 PK
Mfr # U37200.087.0001
Zoro # G5331295
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 1.291 in
- Minimum Thickness 0.234 in
- Maximum Thickness 0.234 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U37200.087.0001
- Zoro # G5331295
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 7/8 in |
Outside Diameter | 1.291 in |
Inside Diameter | 0.878 in |
Outside Diameter Tolerance | 1.291 in |
Inside Diameter Tolerance | 0.878 in to 0.894 in |
Description
Split Lock Washer, Finish Black Oxide, Material Steel, For Screw Size 7/8 in, Inside Diameter 0.878 in, Outside Diameter 1.291 in, Maximum Thickness 0.234 in, Minimum Thickness 0.234 in, Color Silver, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance 0.878 in to 0.894 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Grade 2, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Outside Diameter Tolerance 1.291 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L (A0020280400Z)
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.011.0100)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel (A2320100100F)
- ZORO SELECT Spring Pin, Coiled, 3/16x3/4in, 3150lb, PK10 (U51430.018.0075)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 100 PK (U37180.019.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK (HLWIA037USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51450.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 2-1/2 in Steel, Black Oxide Finish, 5 PK (U37180.250.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish, 1500 PK (50WSV188)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.112.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Zinc Plated Finish, 5 PK (U37020.150.0001)
- Zoro Select Split Lock Washers