Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 7/8 in Steel, Black Oxide Finish, 5 PK
Mfr # U37170.087.0001
Zoro # G2976401
product price: $2.75
/pk 5, $0.55/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 7/8 in
- Minimum Thickness 0.285 in
- Maximum Thickness 0.285 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37170.087.0001
- Zoro # G2976401
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 7/8 in |
Outside Diameter | 1.571 in |
Inside Diameter | 0.878 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.005 in |
Dimensional Standards | ASME B18.21.1 |
Description
Split Lock Washer, Finish Black Oxide, Material Steel, For Screw Size 7/8 in, Inside Diameter 0.878 in, Outside Diameter 1.571 in, Maximum Thickness 0.285 in, Minimum Thickness 0.285 in, Color Black, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance +/-0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Maximum Temperature 275 Degrees F, Minimum Temperature 10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, White Steel Flat Head Phillips Drive, 25 PK (79372)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07410.062.0400)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel (U07111.100.0250)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (50445)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Black Oxide Finish, 5 PK (U37000.087.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Stainless Steel, Plain Finish, 10 PK (U51450.056.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37020.013.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37020.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Plain Finish, 100 PK (LWLIS025USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (LWIS0250-100P)
- ZORO SELECT Split Lock Washer, Steel, Zinc Plated Finish, 3000 PK (1410SPP)
- Zoro Select Lock Washers