Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 7/8 in Alloy Steel, Zinc Yellow Finish, 5 PK
Mfr # U37061.087.0001
Zoro # G9906036
original price:
$2.44
10% off
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Alloy Steel
- Finish Zinc Yellow
- Outside Diameter 1.459 in
- Minimum Thickness 0.2188 in
- Maximum Thickness 0.219 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U37061.087.0001
- Zoro # G9906036
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 7/8 in |
Outside Diameter | 1.459 in |
Inside Diameter | 0.878 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.005 in |
Details
Item | Split Lock Washer |
Material | Alloy Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.2188 in |
Maximum Thickness | 0.219 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Color | Yellow |
Application | General Purpose |
Made in North America | No |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Spring Lock |
Material Quality Standards | ASTM A307A, SAE J429 |
Material Type | Steel |
Finish Type | Zinc Yellow |
Manufacturer Location | Globally Sourced |
Description
Split Lock Washer, Finish Zinc Yellow, Material Alloy Steel, For Screw Size 7/8 in, Inside Diameter 0.878 in, Outside Diameter 1.459 in, Maximum Thickness 0.219 in, Minimum Thickness 0.219 in, Color Yellow, Dimensional Standards ASME B18.22.1, Inside Diameter Tolerance +/-0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (HF08100500-010P2)
- ZORO SELECT Finish Nail, 10d x 3 In L, PK124 (4NFD3)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 5 in L, 10 PK (U04008.075.0500)
- BOSTITCH Collated Brad Nail, 1-3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 2000 PK (BT1345B)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 50 PK (U37061.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Alloy Steel, Zinc Yellow Finish, 25 PK (U37061.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Alloy Steel, Zinc Yellow Finish, 10 PK (U37061.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37183.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Silicon Bronze, Plain Finish, 100 PK (U43150.013.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 4500 PK (31WSB)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Zinc Plated Finish, 50 PK (M37020.140.0001)
- Zoro Select Split Lock Washers