Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #6 Steel, Plain Finish, 100 PK
Mfr # LWLIS0-6USA-100BX
Zoro # G2831507
original price:
$1.39
7% off
new price: $1.29
/pk 100, $0.01/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Plain
- Minimum Thickness 0.025 in
- Maximum Thickness 0.025 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LWLIS0-6USA-100BX
- Zoro # G2831507
- UPC # 096653069051
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 0.236 in |
Inside Diameter | 0.141 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.025 in |
Maximum Thickness | 0.025 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Color | Black |
Rockwell Hardness | C38 |
Thickness Tolerance | +0.006 in |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Light Duty |
Material Type | Steel |
Finish Type | Black Oxide |
Description
Split Lock Washer, Finish Black Oxide, Material Steel, For Screw Size #6, Inside Diameter 0.141 in, Outside Diameter 0.236 in, Maximum Thickness 0.025 in, Minimum Thickness 0.025 in, Color Black, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38, System of Measurement Inch, Thickness Tolerance +0.006 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03289)
- DISCO Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L (11608PK)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08735)
- SUBURBAN BOLT AND SUPPLY 1/8 X 2 COTTER PIN (A0560080200)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 50 PK (HLWIA075USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 25 PK (LWXIS062USA-025BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 10 PK (LWLIS100USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 100 PK (U37180.013.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M51390.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51450.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51390.037.0001)
- Zoro Select Lock Washers