Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #6 Silicon Bronze, Plain Finish, 100 PK
Mfr # U43150.013.0001
Zoro # G6424279
product price: $3.15
/pk 100, $0.03/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Silicon Bronze
- Finish Plain
- Outside Diameter 1/4 in
- Minimum Thickness 0.031 in
- Maximum Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U43150.013.0001
- Zoro # G6424279
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 1/4 in |
Inside Diameter | 0.141 in |
Inside Diameter Tolerance | +/-0.0035 |
Outside Diameter Tolerance | Not Rated |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Silicon Bronze, For Screw Size #6, Inside Diameter 0.141 in, Outside Diameter 0.25 in, Maximum Thickness 0.031 in, Minimum Thickness 0.031 in, Color Bronze, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance +/-0.0035, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards SAE J461, Maximum Temperature 900 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.019.0075)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 25 PK (M07000.120.0140)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05107)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04008.100.0350)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Silicon Bronze, Plain Finish, 100 PK (U43150.019.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Silicon Bronze, Plain Finish, 100 PK (U43150.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Silicon Bronze, Plain Finish, 100 PK (U43150.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Plain Finish, 5000 PK (14WSH)
- ZORO SELECT Split Lock Washer, For Screw Size 1-5/8 in Steel, Plain Finish, 10 PK (LWLIS162USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Black Oxide Finish, 5 PK (U37200.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (LWIS0310-100P)
- Zoro Select Lock Washers