Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #6 Silicon Bronze, Plain Finish, 100 PK
Mfr # 1NU88
Zoro # G2607491
product price: $2.95
/pk 100, $0.03/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Silicon Bronze
- Finish Plain
- Outside Diameter 1/4 in
- Minimum Thickness 0.031 in
- Maximum Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NU88
- Zoro # G2607491
- UPC # 190735944066
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 1/4 in |
Inside Diameter | 0.148 in |
Dimensional Standards | ANSI B18.22.1 |
Details
Item | Split Lock Washer |
Material | Silicon Bronze |
Finish | Plain |
Minimum Thickness | 0.031 in |
Maximum Thickness | 0.031 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Color | Bronze |
Rockwell Hardness | B90 |
Application | Absorbs Shock and Vibration |
Thickness Tolerance | 0.031 in |
Shop By | Closeouts |
Finish Type | Plain |
Lock Washer Type | Split Lock |
Material Type | Bronze |
For Use With | Small Screw Heads |
Bolt Compatibility | Grade 2 |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Silicon Bronze, For Screw Size #6, Outside Diameter 0.25 in, Maximum Thickness 0.031 in, Minimum Thickness 0.031 in, Color Bronze, Dimensional Standards ANSI B18.22.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness B90, Thickness Tolerance 0.031 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER PRO ONE Deck Screw, 5 PK (116816)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (U01200.050.0200)
- PRIME-LINE Hex Bolts 3/8in-16 X 1-1/2in A307 Grade A Zinc Plated Steel 50PK (9059621)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Aluminum Body, 100 PK (1901PK)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Steel, Black Oxide Finish, 25 PK (U37000.056.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Plain Finish, 100 PK (LWLIS0-8USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M55450.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Galvanized Finish, 25 PK (LWIS100GUSA-025BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Hot Dipped Galvanized Finish, 500 PK (62WSG)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Steel, Black Oxide Finish, 100 PK (M37000.050.0001)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKW38P50)
- Zoro Select Split Lock Washers