Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 5/8 in Steel, Hot Dipped Galvanized Finish, 500 PK
Mfr # 62WSG
Zoro # G4789773
product price: $108.99
/pk 500, $0.22/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- Outside Diameter 1.073 in
- Minimum Thickness 0.156 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62WSG
- Zoro # G4789773
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 1.073 in |
Inside Diameter | 0.635 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
Minimum Thickness | 0.156 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Rockwell Hardness | C38-46 |
Description
Lock Washers,5/8 MEDIUM SPLIT LO,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (KEPX00600-050P)
- NEWPORT FASTENERS Thread Forming Screw, #10-24 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 6000 PK (850929-6000)
- MIDWEST FASTENER Screw Cap, 5/16 in Dia, Green, Plastic Green, 20 PK (65964)
- GARDNER BENDER Insulated Cable Staples, 3/4 in Leg L, Polyethylene (PS-175)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Hot Dipped Galvanized Finish, 1000 PK (50WSG)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Hot Dipped Galvanized Finish, 5000 PK (14WSG)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Black Oxide Finish, 100 PK (U37000.008.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Alloy Steel, Zinc Yellow Finish, 100 PK (U37061.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 50 PK (LWIS100-050P)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Plain Finish, 50 PK (HLWIA087USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51450.120.0001)
- Zoro Select Lock Washers